Auralie 12.25 in. x 13.75 in. Polished Marble Mosaic Tile, 10PK
- Mfr # AKM-S-AUR12X12FRP-CA
- Zoro # G404415568
Key Features
Specifications
Details
- MFR #
- AKM-S-AUR12X12FRP-CA
- Zoro #
- G404415568
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Auralie
- Tile Use
- Walls
- Finish
- Polished
- Weight
- 45
- Coverage Area
- 10 Sq. ft
- Shape
- Framix
Dimensions
- Length
- 14.5
- Width
- 13.75
- Thickness
- 5.125
- Size
- 13.75x14.5
- Height
- 5.125
Description
Auralie Auralie geometric mosaic adds timeless marble beauty to floors, walls, and backsplashes with a 12.25 in. x 13.75 in. mesh-mounted format designed for detailed installations. The polished finish enhances the stone’s natural character and warm white and creamy tones, creating a refined surface that brightens kitchens, bathrooms, shower surrounds, fireplace facades, and accent walls. Suitable for residential use and light commercial applications, this marble mosaic coordinates easily with classic, transitional, and contemporary interiors. Use on shower walls, decorative floors, vanity walls, and statement backsplashes for a polished designer look. Natural stone should be sealed before grouting and maintained with a pH-neutral cleaner to help protect the finish.
- Size: 12.25 in. W x 13.75 in. L x 0.38 in. thick;10 sq. ft. per case, with 10 sheets per case
- Material: Mesh-mounted marble mosaic delivers natural stone beauty with easier installation
- Color/Shade: White Warm marble tones with natural veining and visual depth
- Rooms: Great for backsplashes, shower walls, bathroom floors, accent walls, and fireplaces
- Waterproof: Water-resistant when properly installed; natural marble should be sealed
- Installation: Mesh-backed sheets install with thinset and grout for detailed layouts
- Durability: Durable natural stone surface for residential use and light commercial spaces
- Feature: Polished finish reflects light and highlights the geometric pattern
- Maintenance: Seal before grouting and clean routinely with a pH-neutral stone cleaner
- Design: Elegant marble mosaic adds dimension and a designer finish to walls and floors
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.