12 x 12 in. Textured Beige and Taupe Stone Mosaic Square Wall and Floor Tile 5 sq ft/case, 5PK
- Mfr # APLLGN881A
- Zoro # G315830160
Key Features
Specifications
Details
- MFR #
- APLLGN881A
- Zoro #
- G315830160
- UPC #
- 840175592951
- Country of Origin
- China
- Material
- Stone
- Shape
- Square
- Color
- Beige, Taupe
- Finish
- Textured
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 0.38 in
Description
A timeless blend of warm beige and taupe tones, this mosaic tile combines classic patterns with a textured, foiled surface for a look thats both sophisticated and approachable. Each 1.2-inch chip features intricate geometric and floral designs, creating a subtle interplay of pattern and texture across the surface. The earthy color palette makes this tile ideal for adding warmth and charm to kitchen backsplashes, bathroom walls, or even accent panels in living areas. The mesh-mounted sheets ensure easy installation, while the textured finish adds depth without overwhelming the space. Whether used in a cozy farmhouse kitchen or a modern boho-inspired bathroom, this tile offers understated elegance with a hint of character. Its low-maintenance design and durable stone construction make it a practical choice for everyday luxury.
- Tile Dimension: 12 x 12 in., thickness: 9.53 mm, sq ft per sheet: 1, sheets per box: 5, sq ft per box: 5
- Stone material with Foiled Texture finish
- Recommended Usage: Light traffic floors, Bathroom wall and floor, Shower wall, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to a mesh backing for easy installation and alignment
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.