Branford 6 in. x 24 in. Traveertine Stone Ledger Panel Wall Tile, 6PK

  • Mfr # AKPLPTBRAN6X24F-CA
  • Zoro # G204411753
original price:  $102.99 , new price: $61.79 , 40 percent off
new price: 
$
61.79
/pk of 6, $10.30/ea

Key Features

Color
Branford
Coverage Area
6 Sq. ft
Shape
Interlocking
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKPLPTBRAN6X24F-CA
Zoro #
G204411753
UPC #
-
Country of Origin
Türkiye
Color
Branford
Coverage Area
6 Sq. ft
Shape
Interlocking

Description

Enhance your design projects with 6" x 24" stacked natural stone ledger panel wall tile, featuring a striking split face surface that brings rich texture and dimension to any space. These natural stone panels are composed of expertly arranged strips bonded together for easy installation, making them ideal for both residential and commercial settings. Whether installed in a single layout or a patterned design, they add a sophisticated 3D effect perfect for accent walls, fireplace surrounds, and exterior facades. Available in versatile neutral color options, these tiles effortlessly complement a variety of styles. As with all natural stone, variations in color, shade, and finish add to their unique charm. For lasting beauty, it is recommended to seal with a penetrating sealer and blend tiles from multiple boxes during installation. This travertine stacked stone in branford tones is designed for contractor-grade performance across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Built for durability, it maintains color, resists wear, and performs in nan environments. The textured surface enhances depth and architectural detail while supporting efficient installation and long-term performance for residential and commercial projects.


  • Coverage: 6 sq. ft. per case, with 6 panels per case; case weight approx. 56.64lbs
  • Size: 6 in. H x 24 in. L x 0.38 in. thick panels
  • Material & Finish: Natural stone panels with a splitface finish for a rugged, dimensional look
  • Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
  • Corners: Matching corner pieces available for refined edges
  • Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
  • Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
  • Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
  • Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
  • (natural variation and inherent characteristics are not defects

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.