Brevona Noctis 12 in. x 24 in. Matte Porcelain Concrete Look Floor and Wall Tile, 5PK
- Mfr # AKNPTBRENOCT12X24M-CA
- Zoro # G424892578
product price:Â
$
75.29
/pk of 5, $15.06/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKNPTBRENOCT12X24M-CA
- Zoro #
- G424892578
- UPC #
- -
- Country of Origin
- Italy
Description
Add bold contrast and modern edge to your space with Brevona Noctis 12 in. x 24 in. Matte Porcelain Tile. Featuring deep charcoal tones and a sleek concrete-inspired finish, this tile delivers a strong, contemporary foundation that stands out without overwhelming the design. The 12x24 format offers flexibility in layout, allowing for a variety of installation patterns that can enhance the visual flow of your space. Ideal for floors and walls alike, it creates a cohesive, streamlined look in kitchens, bathrooms, and living areas. Noctis' rich, dark palette introduces depth and sophistication, making it an excellent choice for creating contrast against lighter elements or achieving a bold, monochromatic design. Subtle tonal variation adds dimension while preserving a clean, modern aesthetic. Crafted from durable color-body porcelain, this tile is built to perform in high-traffic environments. It is tested using deep abrasion standards to ensure long-lasting wear resistance. With a DCOF rating above 0.42, it also provides dependable slip resistance for interior use. The matte finish softens the intensity of its dark tone while reducing glare, resulting in a smooth, contemporary surface that's easy to maintain. Resistant to moisture and stains, it's designed for everyday living without compromising style.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.