Shop ANDOVA TILES

Serenite 4" x 16" Porcelain Vintage Subway Wall Tile, PK25

  • Mfr # ANDSER553
  • Zoro # G405670690

product price: 
$
129.99
/pk of 25, $5.20/ea
Free Shipping & Returns

Key Features

Length
15.75 In
Width
4 In
Thickness
0.375 In
Material
Porcelain
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ANDSER553
Zoro #
G405670690
UPC #
-
Country of Origin
Spain

Dimensions

Length
15.75 In
Width
4 In
Thickness
0.375 In

Details

Material
Porcelain
Color
Dane

Description

Andova tile offers a unique appearance unachievable with conventional tiles. They can be used in virtually an unlimited range of applications. Tile size : 4" x 15 3/4" = .44 SQF

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.