Tux Florava 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile, 15PK
- Mfr # AKM-P-TUX1X1FLM-CA
- Zoro # G310336193
Key Features
Specifications
Details
- MFR #
- AKM-P-TUX1X1FLM-CA
- Zoro #
- G310336193
- UPC #
- -
- Country of Origin
- Malaysia
- Material
- Porcelain
- Color
- Tux
- Finish
- Matte
- Application
- Floor And Wall
- Shape
- Florava
Dimensions
- Length
- 11.85 in
- Width
- 11.73 in
- Thickness
- 0.24 in
- Size
- 11.73 in x 11.85 in x 0.24 in
Description
Tux Florava 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile delivers white with black floral contrast in a matte finish for the high-impact tile installations customers search for online. The floral-inspired geometric pattern adds a softer decorative statement while keeping the clean performance of porcelain mosaic tile. Designed for bathrooms, kitchens, backsplashes, shower surrounds, accent walls, and select residential floors, it delivers versatile performance. This waterproof porcelain mosaic is easy to clean, mesh backed for easier installation, and durable enough for indoor or outdoor use, including wet areas and freeze-thaw conditions. It is a smart choice for customers searching decorative geometric floor and wall tile with a softer pattern story.
- Sheet Size: 11.85 in. W x 11.73 in. L x 0.24 in. thick; 14.55 sq. ft. per case.
- Porcelain mosaic mounted on mesh backing with a matte finish.
- White with black accents creates sharp contrast and standout style.
- Ideal for bathrooms, kitchens, showers, backsplashes, accent walls, and select residential floors.
- Waterproof porcelain suitable for wet areas and approved for indoor or outdoor use.
- Mesh-backed sheets help speed layout and installation with thinset and grout.
- Durable porcelain supports residential floor and wall use and resists freeze-thaw exposure.
- The petal-inspired layout blends floral softness with geometric structure.
- Easy to clean with mild soap and water; no special maintenance required.
- Graphic floral contrast makes a statement in modern and eclectic interiors.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.