Shop ACKLAND

Calabria Frost Gray 13 in. x 13 in. Polished Marble Mosaic Tile, 10PK

  • Mfr # AKM-S-CAFRGR12X12PIP-CA
  • Zoro # G604415238

product price: 
$
273.99
/pk of 10, $27.40/ea
Free Shipping & Returns

Key Features

Length
14.25
Width
13.75
Thickness
4.75
Size
13.75x14.25
Material
Marble
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKM-S-CAFRGR12X12PIP-CA
Zoro #
G604415238
UPC #
-
Country of Origin
China

Dimensions

Length
14.25
Width
13.75
Thickness
4.75
Size
13.75x14.25
Height
4.75

Details

Material
Marble
Color
Calabria Frost Gray
Tile Use
Floor & Wall
Finish
Polished
Weight
50
Coverage Area
10.6 Sq. ft
Shape
Piazza

Description

Calabria Frost Gray Calabria Frost Gray geometric mosaic adds timeless marble beauty to floors, walls, and backsplashes with a 13 in. x 13 in. mesh-mounted format designed for detailed installations. The polished finish enhances the stone’s natural character and crisp white and cool gray tones, creating a refined surface that brightens kitchens, bathrooms, shower surrounds, fireplace facades, and accent walls. Suitable for residential use and light commercial applications, this marble mosaic coordinates easily with classic, transitional, and contemporary interiors. Use on shower walls, decorative floors, vanity walls, and statement backsplashes for a polished designer look. Natural stone should be sealed before grouting and maintained with a pH-neutral cleaner to help protect the finish.


  • Size: 13 in. W x 13.25 in. L x 0.5 in. thick; 10.7 sq. ft. per case, with 10 sheets per case
  • Material: Mesh-mounted marble mosaic delivers natural stone beauty with easier installation
  • Color/Shade: White Cool marble tones with natural veining and visual depth
  • Rooms: Great for backsplashes, shower walls, bathroom floors, accent walls, and fireplaces
  • Waterproof: Water-resistant when properly installed; natural marble should be sealed
  • Installation: Mesh-backed sheets install with thinset and grout for detailed layouts
  • Durability: Durable natural stone surface for residential use and light commercial spaces
  • Feature: Polished finish reflects light and highlights the geometric pattern
  • Maintenance: Seal before grouting and clean routinely with a pH-neutral stone cleaner
  • Design: Elegant marble mosaic adds dimension and a designer finish to walls and floors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.