Cubit 1" x 2" Marble Grid Mosaic Wall & Floor Tile
- Mfr # ANDCUB325
- Zoro # G005670595
original price: $21.29 , new price: $12.79 , 39 percent off
new price:
$
12.79
/ea
Key Features
Length
1.75 In
Width
1 In
Thickness
0.3125 In
Material
Natural Stone
Finish
Polished
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ANDCUB325
- Zoro #
- G005670595
- UPC #
- -
- Country of Origin
- China
- Material
- Natural Stone
- Color
- Heather
- Finish
- Polished
Dimensions
- Length
- 1.75 In
- Width
- 1 In
- Thickness
- 0.3125 In
Description
Experience your living space transformed with Andova’s Cubit mosaic collection. Textured, rectangular diamonds form a symmetric cube design. Available in soft pastel shades of white, cream and gray that pair well and coordinate with all color schemes. Whether you’re going for modern, chic, classic or trendy, these tiles will complete your dream look and home. Andova’s Cubit collection is the perfect addition to your kitchen backsplash, bathroom, bathtub, shower, accent walls, fireplace or any other surface imaginable in your home, office, or outdoor location. Sheet size : 10 1/4" x 11 3/4" = .84 SQF
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.