Shop ACKLAND

Castella Cambria 0.75 in. x 12 in. Marble Pencil Rail Tile Trim, 20PK

  • Mfr # AKM-SCAPEH
  • Zoro # G804411849

original price:  $246.99 , new price: $172.99 , 29 percent off
new price: 
$
172.99
/pk of 20, $8.65/ea
Free Shipping & Returns

Key Features

Coverage Area
20 Sq. ft
Color
Castella Cambria
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKM-SCAPEH
Zoro #
G804411849
UPC #
-
Country of Origin
China
Coverage Area
20 Sq. ft
Color
Castella Cambria

Description

Complete your tile applications with the honed pencil rail tile trim in Castella Cambria hues, featuring soft white tones and dancing light gray veins for a refined, finished appearance. These natural stone pencil moldings add definition and an inviting border to backsplashes, accent walls, countertops, and other tile installations. Note: Natural stone products are subject to variation in color, shade, finish, etc. It’s recommended to blend tiles from different boxes when installing. Natural stones often have dry seams and pits that are filled, but the filling may deplete over time, requiring occasional maintenance. All natural stone products should be sealed with a penetrating sealer.


  • Includes 1 trim piece, Each piece sold individually
  • Material: Coordinating marble trim designed to complement floor and wall tile installations
  • Finish: Honed surface with substantial variation in tone
  • Application: Provides a clean, finished transition for walls, floors, edges, and corners
  • Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
  • Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
  • Certification: GREENGUARD Certified for healthier indoor air quality

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products