Chapel Frost Lantern 11 in. x 15 in. Glossy Ceramic Mosaic Wall Tile, 10PK
- Mfr # AKM-P-CHFR16X11LNG-CA
- Zoro # G004414435
Key Features
Specifications
Product Information
- MFR #
- AKM-P-CHFR16X11LNG-CA
- Zoro #
- G004414435
- UPC #
- -
- Country of Origin
- Thailand
Dimensions
- Length
- 19
- Width
- 14.75
- Thickness
- 4.5
- Size
- 14.75x19
- Height
- 4.5
Details
- Color
- Chapel Frost
- Tile Use
- Walls
- Material
- Ceramic
- Finish
- Glossy
- Weight
- 43.4
- Coverage Area
- 11.7 Sq. ft
- Shape
- Lantern
Description
Chapel Frost Arabesque 11 in. x 15 in. Glossy Ceramic Mosaic Wall Tile delivers a soothing pearly beige tone in a glossy finish for the high-impact tile installations customers search for online. The arabesque pattern creates a decorative focal point with graceful curves that soften kitchens, bathrooms, and statement walls. Designed for kitchens, bathrooms, backsplashes, shower walls, and accent installations, it brings decorative style without sacrificing easy maintenance. The glazed ceramic surface is easy to clean, and the mesh-backed sheet helps simplify installation and alignment. It is a strong match for customers searching arabesque tile for elegant kitchen and bathroom wall designs.
- Sheet Size: 11 in. W x 17.25 in. L x 0.31 in. thick; 11.7 sq. ft. per case.
- Glazed ceramic tile with a glossy surface.
- Soft pearly beige keeps decorative walls warm, calm, and inviting.
- Ideal for kitchens, bathrooms, backsplashes, shower walls, and accent walls.
- Water-resistant ceramic suited for wet-area walls when properly installed.
- Mesh-backed sheets help simplify layout and installation with thinset and grout.
- Glazed ceramic provides durable, easy-care performance for decorative wall applications.
- Arabesque pieces create a graceful focal point with flowing curves.
- Easy to clean with mild soap and water; no special maintenance required.
- Decorative shape adds timeless elegance to traditional and transitional rooms.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.