Seville 5 x 5 in. Matte Ecru Taupe Porcelain Cross Wall and Floor Tile 5.31 sq ft/case, 34PK
- Mfr # TNG88CRTPEA
- Zoro # G215830253
Key Features
Specifications
Details
- MFR #
- TNG88CRTPEA
- Zoro #
- G215830253
- UPC #
- 840175593910
- Country of Origin
- Spain
- Material
- Porcelain
- Color
- Ecru Taupe
- Shape
- Cross
- Finish
- Matte
Dimensions
- Length
- 4.72 in
- Width
- 4.72 in
- Thickness
- 0.31 in
Description
Wrapped in a soft Ecru Taupe matte finish, this cross-shaped porcelain tile strikes the perfect balance between modern minimalism and warm, inviting tones. The muted beige-gray hue brings a subtle sophistication that’s versatile enough to complement any design style, from contemporary chic to classic farmhouse. Its bold cross shape is a conversation starter, making it perfect for unique patterns that stand out in the most elegant way. Built to last, this tile offers exceptional durability with slip resistance (R9), stain-proof protection, and frost resistance, making it ideal for both indoor and outdoor use. From stylish shower walls to high-traffic commercial floors, it’s tough enough to handle it all while looking effortlessly chic. Whether you’re revamping a spa-like bathroom, crafting a one-of-a-kind backsplash, or creating a trendy patio centerpiece, this tile delivers on both beauty and performance. Functional, fashionable, and forever timeless, this Ecru Taupe tile proves that understated doesn’t mean unnoticed—it means unforgettable.
- Tile Dimension: 4.72 x 4.72 in., thickness: 7.95 mm, sq ft per sheet: 0.16, sheets per box: 34, sq ft per box: 5.31
- Porcelain material with Matte finish
- Recommended Usage: High and light traffic floors, Bathroom/Shower wall and floor, Steam room, Pools, Patio, Kitchen backsplash, Fireplace surrounds and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Features V2 minimal variation for a smooth, consistent, and cohesive appearance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.