Elaris 12 in. x 12 in. Glossy Glass Subway Mosaic Wall Tile, 10PK
- Mfr # AKM-G-ELA2X6SW-CA
- Zoro # G204415652
Key Features
Specifications
Details
- MFR #
- AKM-G-ELA2X6SW-CA
- Zoro #
- G204415652
- UPC #
- -
- Country of Origin
- China
- Color
- Elaris
- Tile Use
- Walls
- Material
- Glass
- Finish
- Glossy
- Weight
- 35
- Coverage Area
- 9.7 Sq. ft
- Shape
- Subway
Dimensions
- Length
- 15.125
- Width
- 12.75
- Thickness
- 4.4375
- Size
- 12.75x15.125
Description
Elaris 12 in. x 12 in. Glossy Glass Subway Mosaic Wall Tile (9.6 sq. ft./case) brings decorative color and easy-care performance to backsplashes, shower walls, vanity walls, fireplace facades, and other interior accent walls. This glass tile comes mounted on mesh-backed sheets sized approximately 12 in. x 12 in. with a 0.31 in. thickness, helping speed layout and alignment during installation. The Elaris colorway features soft light gray tones with a polished glass sheen, while the subway mosaic layout creates a timeless wall design that works in both classic and modern interiors. The glossy glass surface reflects light for a bright, clean finish, making it a smart choice for kitchens, baths, bars, and feature walls that need dimension and visual movement. Each case covers approximately 9.6 sq. ft. and includes 10 sheets per case. The non-porous surface is easy to maintain with mild detergent and water, and no sealing is required. Use indoors only, and order extra material to allow for cuts, waste, and pattern matching.
- Size: 12 in. W x 12 in. L x 0.31 in. thick; covers 9.6 sq. ft. per case; 10 sheets per case
- Mesh-backed glass mosaic offers easy alignment and a smooth non-porous surface for interior walls
- Color: Elaris features soft light gray tones with a polished glass sheen
- Use on backsplashes, shower walls, vanity walls, fireplace facades, and interior accent walls
- Non-porous glass performs well in wet-area wall applications; approved for interior use only
- Mesh-backed sheets help simplify layout; use white thinset and a grout suitable for glass mosaics
- Durable glass surface is easy to clean and helps maintain color and shine in busy interior spaces
- Subway layout delivers a timeless linear pattern that suits both classic and contemporary spaces
- Wipe clean with a damp cloth and mild detergent; the glass surface does not require sealing
- Design: Elaris brings reflective color and polished style to kitchens, baths, and accent walls
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.