Grovehaven Stormhaven 9in x 48in 5MM 20MIL Waterproof Rigid Core Luxury Vinyl Plank Flooring, , 10PK
- Mfr # AKVRCSTO9X48-5020-CA
- Zoro # G224892600
product price:Â
$
89.95
/pk of 10, $9.00/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKVRCSTO9X48-5020-CA
- Zoro #
- G224892600
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Grovehaven Stormhaven delivers a rich, grounded look with deep brown tones and natural wood grain variation that add warmth and depth to any space. Designed in a 9 in. x 48 in. plank format, it creates a clean, cohesive layout that works effortlessly across traditional, modern, and transitional interiors. Constructed with a durable rigid core, Stormhaven provides reliable strength and stability for everyday use. The 5MM thickness offers added comfort underfoot while helping reduce sound for a quieter environment. A smooth matte finish enhances the authentic wood appearance with a refined, low-sheen surface. Built for daily performance, this flooring features a 20MIL wear layer that helps protect against scratches, scuffs, and routine wear, making it well suited for both residential and commercial spaces. Its waterproof construction ensures dependable performance in moisture-prone areas such as kitchens, bathrooms, and basements. Installation is quick and efficient with a click-lock floating system that requires no glue or nails, allowing for installation over most existing floors. With no acclimation needed, it is ready when you are. The low-maintenance surface allows for easy cleaning with simple, routine care. Coordinating trim pieces are available to complete the look and create a seamless transition from room to room. Combining rich wood-inspired design with everyday durability, Grovehaven Stormhaven offers a practical flooring solution built for real-life use.
Restrictions
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.