Iona Mist 0.75 in. x 12 in. Polished Resin Pencil Liner Tile Trim, 20PK
- Mfr # AKM-M-IOMIPEP
- Zoro # G605523758
product price:Â
$
163.99
/pk of 20, $8.20/ea
Free Shipping & Returns
Key Features
Length
12.5
Width
5
Thickness
3.13
Size
5x12.5
Material
Resin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKM-M-IOMIPEP
- Zoro #
- G605523758
- UPC #
- -
- Country of Origin
- China
- Material
- Resin
- Color
- Iona Mist
- Finish
- Polished
- Weight
- 12.00
- Application
- Wall
- Coverage Area
- 20 Sq. ft
Dimensions
- Length
- 12.5
- Width
- 5
- Thickness
- 3.13
- Size
- 5x12.5
- Height
- 3.13
Description
Elevate your design with the graceful charm of Iona Mist Pencil Molding, crafted from durable resin with the refined look of natural stone. With its soft white tones and timeless silhouette, this trim piece adds a classical touch to backsplashes, accent walls, and bathroom surrounds. Suitable for both residential and commercial installations, it pairs effortlessly with a wide range of tile styles for a polished, cohesive finish.
- Size: 0.75 in. W x 12 in. L x 0.75 in. thick
- Material: Coordinating resin trim designed to complement floor and wall tile installations
- Finish: Polished surface with substantial variation in tone
- Application: Provides a clean, finished transition for walls, floors, edges, and corners
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.