Auralie 0.75 in. x 12 in. Polished Marble Pencil Rail Tile Trim, 20PK
- Mfr # AKM-S-AURPEP
- Zoro # G405523880
Key Features
Specifications
Details
- MFR #
- AKM-S-AURPEP
- Zoro #
- G405523880
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Auralie
- Finish
- Polished
- Weight
- 12
- Application
- Wall
- Coverage Area
- 20 Sq. ft
Dimensions
- Length
- 12.5
- Width
- 5
- Thickness
- 3.13
- Size
- 5x12.5
- Height
- 3.13
Description
Crafted from authentic natural marble, the Auralie Polished Marble Pencil Molding Wall Tile brings a refined touch of classical elegance to any interior. Its smooth, polished surface and soft gray tones add subtle sophistication and timeless appeal, perfect for enhancing kitchens, bathrooms, or other residential and commercial spaces. Available in a variety of sizes and accessories, this versatile marble tile adapts effortlessly to both patterned and simple layouts, allowing for creative design possibilities. Mounted on durable natural stone, it elevates walls with crafted detail and enduring beauty.
- Size: 0.75 in. W x 12 in. L x 0.75 in. thick
- Material: Coordinating marble trim designed to complement floor and wall tile installations
- Finish: Polished surface with substantial variation in tone
- Application: Provides a clean, finished transition for walls, floors, edges, and corners
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.