Iona Mist Lantern 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-IOMI3X3LNP-CA
- Zoro # G804414215
Key Features
Specifications
Details
- MFR #
- AKM-S-IOMI3X3LNP-CA
- Zoro #
- G804414215
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Iona Mist
- Tile Use
- Floor&Wall
- Finish
- Polished
- Weight
- 45
- Coverage Area
- 10 Sq. ft
- Shape
- Lantern
Dimensions
- Length
- 14.25
- Width
- 14.25
- Thickness
- 5
- Size
- 14.25x14.25
- Height
- 5
Description
Interlaced in a graceful arabesque pattern, this Polished Marble Mosaic Tile in Iona Mist adds refined texture and timeless elegance to walls and floors. Measuring 12" x 12" and mounted on mesh sheets for effortless installation, each tile features a smooth, high-sheen surface crafted from genuine marble, offering luxury and enduring style. The soft blend of cool white and subtle gray tones complements a variety of design aesthetics, making it an ideal choice for kitchens, bathrooms, and select commercial spaces. Designed to bring the sophistication of Italian marble into your home or business, this versatile tile combines natural beauty with lasting durability for a polished, professional finish.
- Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.