Iona Mist Weave 12 in. x 12 in. Polished Marble Mosaic Floor and Wall Tile, 10PK
- Mfr # AKM-S-IOMI1X2WVP-CA
- Zoro # G404414530
product price:
$
219.99
/pk of 10, $22.00/ea
Free Shipping & Returns
Key Features
Length
13.58
Width
13.19
Thickness
4.92
Size
13.19x13.58
Material
Marble
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKM-S-IOMI1X2WVP-CA
- Zoro #
- G404414530
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 13.58
- Width
- 13.19
- Thickness
- 4.92
- Size
- 13.19x13.58
- Height
- 4.92
Details
- Material
- Marble
- Color
- Iona Mist
- Tile Use
- Floor & Wall
- Finish
- Polished
- Weight
- 45
- Coverage Area
- 10 Sq. ft
- Shape
- Weave
Description
Add a splash of modern elegance to your decor with the Iona Mist Marble Mosaic Tile. Crafted from polished white marble in a timeless basketweave pattern, this mesh-mounted tile infuses any space with chic sophistication and contemporary charm. Its high-sheen finish breathes life into both residential and commercial settings, making it perfect for exterior use or as a striking fireplace surround. Whether gracing a kitchen backsplash or commanding attention on a feature wall, this tile delivers style and versatility with effortless grace.
- Size: 12 in. W x 12 in. L x 0.38 in. thick sheets
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished surface with substantial variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades, countertops and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.