Shop ACKLAND
See all product information
Create Account
Kyoto Noir 0.75 in. x 12 in. Granite Round Tile Trim, 20PK
- Mfr # AKM-S-KYNOPEP
- Zoro # G404411638
product price:Â
$
210.99
/pk of 20, $10.55/ea
Free Shipping & Returns
Key Features
Coverage Area
20 Sq. ft
Color
Kyoto Noir
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKM-S-KYNOPEP
- Zoro #
- G404411638
- UPC #
- -
- Country of Origin
- India
- Coverage Area
- 20 Sq. ft
- Color
- Kyoto Noir
Description
The Kyoto Noir rail molding from the collection is crafted from premium granite sourced in India, delivering rich contrast and natural texture to backsplashes, accent walls, and shower surrounds. Designed for vertical applications in both residential and commercial spaces, this architectural trim pairs seamlessly with other coordinating pieces like chair rails and crown moldings. Whether used in a decorative pattern or as a clean finishing edge, it brings timeless character and refined detail to kitchens, bathrooms, and beyond.
- Size: 0.75 in. W x 12 in. L x 0.75 in. thick
- Material: Coordinating granite trim designed to complement floor and wall tile installations
- Finish: Polished surface with a uniform tone
- Application: Provides a clean, finished transition for walls, floors, edges, and corners
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH-neutral cleaner; avoid harsh chemicals
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.