White 11.4 in x 11.8 in Shell Polished Floor and Wall Mosaic Tile 18.68 sqft/case, 20PK
- Mfr # APLJWS8804A
- Zoro # G211320345
Key Features
Specifications
Details
- MFR #
- APLJWS8804A
- Zoro #
- G211320345
- UPC #
- 840175527632
- Country of Origin
- China
- Material
- Shell, Mother of Pearl
- Shape
- Octagon
- Color
- White
- Tile Use
- Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Finish
- Polished
- Application
- Indoor
- Coverage Area
- 18.68 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.4 in
- Thickness
- 0.16 in
Description
Enhance your home with brilliant mother-of-pearl tiles that remind you of shells that the ocean drops at your feet! Artfully crafted pieces of pearl mosaics form a delicate diamond pattern as a subtle nod to the sophisticated beach style. Its natural color variation speaks to the beauty of Mother Nature while the light color palette is ideal to create a meditative oasis at home. If you want to evoke the feelings of a beachy lifestyle in the bathroom, or create a pearlescent backdrop to your kitchen or living area, this tile is a brilliant gem for chic indoor projects! Surround yourself with shell stiles inside the shower and you will immediately feel transported to the coast! Pearl mosaics are perfect to spice up a white tone design and turn simple bathrooms into treasures. This genuine shell mosaic provides a lovely texture to the walls and low traffic floors with a long-wearing surface. Pearl mosaics are guaranteed to give your home a glam facelift with an unmatched sheen. Whether you decorate the entire room, or add small visual accents here and there, . the natural pearl texture of genuine shell tile is sure to provide a rich ambience to any home project.
- Weight and Dimension: Individual tile - 0.6-in x 0.9-in + 0.2-in x 0.2-in, Mosaic sheet - 11.4-in W x 11.8-in L, Thickness - 0.156-in, Sq ft per sheet - 0.934, Sheets per box - 20, Sq ft per box - 18.68
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom Walls, Kitchen Backsplash, Shower Walls, Accent Walls, Feature Walls and More
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.