Shop ACKLAND

Loredana 10.94 in. x 13.74 in. Polished Marble Mosaic Tile, 10PK

  • Mfr # AKM-S-LOR1X1LUP-CA

  • Zoro # G910336203


original price:  $292.99 , new price: $204.99 , 30 percent off
new price:  $204.99
/pk 10, $20.50/ea
Free Shipping & Returns

Key Features

Length
13.74 in
Width
10.94 in
Thickness
0.39 in
Size
10.94 in x 13.74 in x 0.39 in
Material
Marble
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
AKM-S-LOR1X1LUP-CA
Zoro #
G910336203
UPC #
-
Country of Origin
China

Dimensions

Length
13.74 in
Width
10.94 in
Thickness
0.39 in
Size
10.94 in x 13.74 in x 0.39 in

Details

Color
Loredana
Material
Marble
Finish
Polished
Application
Floor And Wall
Shape
Luni

Description

Loredana Loredana hexagon mosaic adds timeless marble beauty to floors, walls, and backsplashes with a 10.94 in. x 13.74 in. mesh-mounted format designed for detailed installations. The polished finish enhances the stone’s natural character and crisp white and cool gray tones, creating a refined surface that brightens kitchens, bathrooms, shower surrounds, fireplace facades, and accent walls. Suitable for residential use and light commercial applications, this marble mosaic coordinates easily with classic, transitional, and contemporary interiors. Use on shower walls, decorative floors, vanity walls, and statement backsplashes for a polished designer look. Natural stone should be sealed before grouting and maintained with a pH-neutral cleaner to help protect the finish.


  • Size: 10.94 in. W x 13.74 in. L x 0.39 in. thick; 10.4 sq. ft. per case, with 10 sheets per case
  • Material: Mesh-mounted marble mosaic delivers natural stone beauty with easier installation
  • Color/Shade: White Cool marble tones with natural veining and visual depth
  • Rooms: Great for backsplashes, shower walls, bathroom floors, accent walls, and fireplaces
  • Waterproof: Water-resistant when properly installed; natural marble should be sealed
  • Installation: Mesh-backed sheets install with thinset and grout for detailed layouts
  • Durability: Durable natural stone surface for residential use and light commercial spaces
  • Feature: Polished finish reflects light and highlights the hexagon pattern
  • Maintenance: Seal before grouting and clean routinely with a pH-neutral stone cleaner
  • Design: Elegant marble mosaic adds dimension and a designer finish to walls and floors

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.