Shop ACKLAND
Create Account
LustreLine Orelia 61 in. x 22 in. Engineered Stone Integrated Single Sink Vanity Top
- Mfr # AKFVNQZOREL61X22P-SB
- Zoro # G324892609
product price:Â
$
600.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AKFVNQZOREL61X22P-SB
- Zoro #
- G324892609
- UPC #
- -
- Country of Origin
- Viet Nam
Description
Transform your master bathroom into a luxurious retreat with the LustreLine Orelia 61 in. x 22 in. vanity top. Drawing inspiration from the timeless elegance of Taj Mahal quartzite, this generously sized engineered stone surface features a warm, pearlescent ivory background with delicate rust and gold veining, delivering a sophisticated, natural stone aesthetic that is both striking and serene. The polished finish enhances the depth and warmth of the Orelia colorway, bringing veining to life across the broad 61 in. surface. A pre-mounted rectangular sink and standard 8 in. faucet spread ensure a smooth installation process, while the wide format provides abundant counter space for a truly elevated daily routine. The included 4 in. matching backsplash completes the transition with a seamless, designer finish. The coordinating Orelia sidesplash is available separately, allowing for a fully cohesive, polished installation from every angle. At 2CM (3/4 in.) thick, this engineered stone vanity top delivers the weight and presence of natural stone without the maintenance demands. The non-porous surface resists stains, scratches, and moisture, never requires sealing, and keeps its polished appearance with minimal effort, a truly luxurious, worry-free bathroom surface.
Restrictions
WARNING:
This product can expose you to chemicals including Silica, crystalline (airborne particles of respirable size),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
AK, HI, PR, VI, GU
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.