Olivian 12 in. x 12 in. Mixed Glass Stone Blend Mosaic Wall Tile, 20PK
- Mfr # AKM-G-OLI12X12IL-CA
- Zoro # G404414141
Key Features
Specifications
Details
- MFR #
- AKM-G-OLI12X12IL-CA
- Zoro #
- G404414141
- UPC #
- -
- Country of Origin
- China
- Color
- Olivian
- Tile Use
- Walls
- Material
- Glass
- Finish
- Mixed
- Weight
- 36
- Coverage Area
- 20 Sq. ft
Dimensions
- Length
- 12.25
- Width
- 6
- Thickness
- 15
- Size
- 6x12.25
Description
Awaken your interiors with the graceful harmony of the Olivian glass and stone mosaic tile. Its neutral beige and gray hues effortlessly blend tradition with modern style, creating a refined backdrop for any space. Designed with elongated linear pieces, this durable, low-maintenance tile visually expands rooms while reflecting light to enhance brightness and depth. Ideal for kitchen backsplashes, countertops, accent walls, or charming nooks, it brings versatile elegance to both residential and light commercial settings. Mounted on mesh-backed sheets, installation is a breeze, delivering a polished, professional finish that invites admiration wherever it’s placed.
- Size: 11.81 in. W x 12.2 in. L x 0.16 in. thick sheets
- Material: Glass, stone blend mosaic, mounted on mesh backing for easy installation
- Finish: Mixed surface with slight variation in tone
- Application: Suitable for countertops, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.