Parkland Dracy 9 in. x 60 in. 6.5mm 20mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 240PK
- Mfr # AKVRCDRAC9X60-6520-PL
- Zoro # G504414782
Key Features
Specifications
Details
- MFR #
- AKVRCDRAC9X60-6520-PL
- Zoro #
- G504414782
- UPC #
- -
- Country of Origin
- China
- Color
- Dracy
- Material
- Lvt
- Finish
- Low Gloss
- Coverage Area
- 897.6 Sq. ft
- Weight
- 2112
- Application
- On Grade (Ground Level)
- Collection
- Parkland
Dimensions
- Size
- 9.45x60.79
- Length
- 60.79
- Height
- 1.44
- Thickness
- 6.5 mm
- Width
- 9.45
Description
Parkland Dracy Luxury Vinyl Plank Flooring combines striking wood-look visuals with superior durability, delivering bold style and exceptional performance for residential and commercial applications. The 9 in. x 60 in. extra-long planks showcase rich dark brown tones with natural wood graining that creates seamless visual transitions and authentic wood appearance. With a 6.5mm total thickness featuring a pre-attached engineered pad, this flooring delivers comfortable underfoot support while reducing sound transmission throughout your space. A commercial-grade 20mil wear layer provides superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is essential. The rigid core construction provides exceptional stability and durability, permitting installation on any grade level without subfloor preparation concerns. Complete waterproof protection safeguards against moisture in kitchens, bathrooms, basements, and other moisture-prone areas. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. Custom beveled edges enhance plank definition for a refined, finished appearance. Installation requires no acclimation period, allowing immediate installation without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including Greenguard Gold demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Plank Size: 9 in. W x 60 in. L x 6.5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Rich brown tones featuring realistic wood graining
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
- Commercial-grade 20mil wear layer provides solid protection against wear
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.