Shop VEVOR
See all product information
Create Account
Portable Dance Floor Dance Flooring 6.6 x 49.2 ft Non-slide PVC for Ballet
- Mfr # BXDF20-5010-4
- Zoro # G123372166
product price:Â
$
507.99
/ea
Free Shipping & Returns
Key Features
Width
8.27 in
Color
Grey/Black
Coverage Area
324.7 sq ft (30.2 ㎡)
Height
8.27 in
Length
81.11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BXDF20-5010-4
- Zoro #
- G123372166
- UPC #
- 650971614005
- Country of Origin
- China
Dimensions
- Width
- 8.27 in
- Height
- 8.27 in
- Length
- 81.11 in
- Thickness
- 0.06 in (1.5 mm)
Details
- Color
- Grey/Black
- Coverage Area
- 324.7 sq ft (30.2 ㎡)
- Item
- Gym Flooring
- Material
- PVC Vinyl
Description
VEVOR Dance Floor Roll Portable 6.6x49.2ft Practice Dance Floor 1.5mm Thickness PVC Dance Flooring Dance Floor Grey/Black Roll out Dance Floor Non-slide &Wearproof Dance Floor Easy Cleaning for Ballet Reliable Dance Floor Non-slip PVC Material Instant to Set up Cuttable to Meet Needs Well-suited Cleaning General Application Thickness: 0.06"/1.5 mm,Coverage Space: 324.7 sq ft/30.2 m2,Color: Grey/Black,Model:6.6x49.2,Product Weight: 99.2 lbs/45 kg,Material: PVC Vinyl,Product Size: 6.6 x 49.2 ft/2 x 15 m
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.