Parkland Millard 9 in. x 60 in. 5mm 12mil Waterproof Rigid Core Luxury Vinyl Plank Flooring, 312PK
- Mfr # AKVRCMILL9X60-5012-PL
- Zoro # G211470545
Key Features
Specifications
Details
- MFR #
- AKVRCMILL9X60-5012-PL
- Zoro #
- G211470545
- UPC #
- -
- Country of Origin
- China
- Color
- Millard
- Material
- LVT
- Finish
- Low Gloss
- Item
- LVT Plank
- Collection
- Parkland
Dimensions
- Size
- 8.98 in. x 60 in.
- Length
- 60 in.
- Thickness
- 0.2 in
- Width
- 8.98 in.
Description
Parkland Millard Luxury Vinyl Plank Flooring combines neutral blonde character with exceptional durability, offering authentic aesthetics and waterproof protection for residential spaces. The 9 in. x 60 in. format showcases neutral blonde tones with darker grains and knots that provide solid durability for everyday spaces while maintaining refined aesthetics. The 5mm total thickness with 1mm pre-attached acoustic pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A 12mil wear layer delivers solid protection against scratches, scuffs, and everyday wear, making this flooring ideal for residential environments where durability matters. Custom beveled edges enhance plank definition for a refined, finished appearance. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including NSF demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Plank Size: 9 in. W x 60 in. L x 5mm thick; dimensions are approximate
- Luxury vinyl plank construction with rigid core for stability and durability
- Neutral blonde palette with darker grains and knots for authentic wood-look aesthetics
- Ideal for bedrooms, kitchens, living areas, and entryways throughout the home, including all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.