Shop VEVOR
See all product information
Create Account
Garage Tiles Interlocking 12x12 in 50 Pack Garage Flooring Tiles Black, 50PK
- Mfr # JQ-3050BK
- Zoro # G123372623
product price:Â
$
90.79
/pk of 50, $1.82/ea
Key Features
Material
PP
Thickness
0.53 in (13.4 mm)
Length
27.96 in
Color
Black
Size
12 x 12 x 0.53 in (305 x 305 x 13.4 mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- JQ-3050BK
- Zoro #
- G123372623
- UPC #
- 197988385875
- Country of Origin
- China
Dimensions
- Thickness
- 0.53 in (13.4 mm)
- Length
- 27.96 in
- Size
- 12 x 12 x 0.53 in (305 x 305 x 13.4 mm)
- Width
- 14.18 in
- Height
- 14.18 in
Details
- Material
- PP
- Item
- Garage Flooring Tile
- Color
- Black
- Coverage Area
- 50 Sq. Ft
Description
VEVOR Garage Tiles Interlocking, 12 x 12 x 0.53 inch 50 Pack Garage Floor Covering Tiles, Non-Slip Double-Sided Texture Garage Flooring Tiles, for Garages, Basements, Repair Shops, Black Garage Tiles Interlocking Professional Floor Protection Variety of Styles Reusable Design Easy Installation Secure and Comfortable Thickness: 0.53 inch / 13.4 mm,Sizes: 12 x 12 x 0.53 inch / 305 x 305 x 13.4 mm,Color: Black,Item Model Number: JQ-3050BK,Quantity: 50pcs,Coverage Area: 50 Sq.Ft,Main Material: PP
Restrictions
This item has been restricted from sale in the following states:
HI, PR, AK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.