Ridgecrest Oakford 9 in. x 72 in. 12mm 30mil Waterproof Rigid Core LVP Flooring, 180PK

  • Mfr # AKVRCOAKF9X72-1230-PL
  • Zoro # G022773118
product price: 
$
4,700.99
/pk of 180, $26.12/ea
Additional $300.00 delivery surcharge applies per item.
See details
Zoro's best price: not eligible for any other offers or promotions

Key Features

Collection
Ridgecrest
Color
Oakford
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKVRCOAKF9X72-1230-PL
Zoro #
G022773118
UPC #
-
Country of Origin
Viet Nam

Details

Collection
Ridgecrest
Color
Oakford

Description

Soft blonde hues with subtle variation and delicate knots define Ridgecrest Oakford, offering a sophisticated wood-look floor for open and inviting interiors. The 9" x 72" planks with a refined matte finish and pressed bevels establish a cohesive visual scale, enhanced by ultra-realistic embossing that adds both depth and texture. A waterproof wood composite core provides a softer, warmer, and more cushioned feel underfoot than rigid vinyl while maintaining dependable stability, and the 30-mil wear layer protects against scratches, spills, and daily surface wear. The attached natural cork backing improves underfoot comfort, reduces noise, and smooths minor subfloor imperfections, while the drop-lock system allows for efficient installation over most existing floors without acclimation.


  • Wood Look: Natural tones and lifelike grain with subtle texture for a true wood aesthetic
  • Size & Thickness: Approximately 9" x 72" planks, 12mm total thickness
  • Coverage: 22.45 sq. ft. per case with 5 pieces per case, case weight approx. 52.95 lbs.
  • Wear Layer: 30MIL wear layer offers commercial-grade strength for demanding environments
  • Quiet Comfort: A wood composite (WPC) core and natural cork backing work together to soften footsteps, reduce noise, and provide comfortable subfloor coverage.
  • Easy Installation: Drop-lock system installs over most subfloors and is approved for on, above, or below grade use. No glue or acclimation required
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims for a seamless, professional finish
  • Order Extra: Add 10% more to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products