Rivora Bianco Polished Marble Landscaping Rock Pebbles, 1-2 in., 55PK
- Mfr # AKLPMBIAN5P40-PL
- Zoro # G112469488
Key Features
Specifications
Product Information
- MFR #
- AKLPMBIAN5P40-PL
- Zoro #
- G112469488
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thickness
- 2Â in
Details
- Item
- Pebble
- Material
- Marble
- Color
- Bianco
- Application
- Drainage, Fountain, Garden, Pathway, Patio
- Finish
- Polished
- Collection
- Rivora
Description
Bring an air of quiet elegance to your landscape with the Rivora Collection Bianco Polished Pebbles. Crafted from natural marble, these smooth stones feature soft white and cream hues with delicate tonal veining that adds organic character to every piece. Sized between 1 and 2 inches, they are ideal for enhancing a variety of outdoor and indoor spaces-from defining garden borders and accenting water features to suppressing weeds in flower beds. Their polished finish gently reflects light, creating a tranquil atmosphere while offering long-lasting durability and minimal maintenance.
- Includes: 55 bags (40 lb. each) of pebbles
- Size: Pebbles range from approximately 1-2 in.
- Material: Marble
- Finish: Polished - smooth, glossy surface that intensifies color
- Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
- Performance: Helps control weeds, improve drainage, and retain soil moisture
- Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
- Maintenance: No sealing required; easy to clean and designed to withstand the elements
- Variation: Expect natural differences in size, color, and texture that add to the product’s character
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.