Shop ACKLAND
Additional $860.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Rivora Everest Blanca Natural Marble Landscaping Rock Pebbles, 0.75- 1.25 in., 55PK
- Mfr # AKLPMEVBL3N40-PL
- Zoro # G212469494
original price:Â $1,525.99 , new price: $1,074.99 , 29 percent off
new price:Â
$
1,074.99
/pk of 55, $19.55/ea
Key Features
Material
Marble
Color
Everest Blanca
Application
Drainage, Fountain, Garden, Pathway, Patio
Thickness
2Â in
Finish
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AKLPMEVBL3N40-PL
- Zoro #
- G212469494
- UPC #
- -
- Country of Origin
- China
- Item
- Pebble
- Material
- Marble
- Color
- Everest Blanca
- Application
- Drainage, Fountain, Garden, Pathway, Patio
- Finish
- Natural
- Collection
- Rivora
Dimensions
- Thickness
- 2Â in
Description
Let your landscape come alive with the subtle grace of the Rivora Collection Everest Blanca pebbles, where white and beige tones echo the serene beauty of sun-warmed beach stones. These finely polished or gently tumbled marble pebbles offer versatile appeal, perfect for crafting winding garden paths, suppressing weeds around trees, or accentuating landscape features such as fountains and water elements. Durable and elegant, they add texture and sophistication to any outdoor space, seamlessly blending practical function with timeless style.
- Includes: 55 bags (40 lb. each) of pebbles
- Size: Pebbles range from approximately 0.75-1.25 in.
- Material: Marble
- Finish: Natural - untreated texture with organic variation and raw character
- Application: Ideal for gardens, planters, borders, walkways, dry creek beds, water features, and other decorative ground cover
- Performance: Helps control weeds, improve drainage, and retain soil moisture
- Indoor/Outdoor Use: Frost resistant and suitable for year-round interior or exterior landscaping
- Maintenance: No sealing required; easy to clean and designed to withstand the elements
- Variation: Expect natural differences in size, color, and texture that add to the product’s character
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.