Single Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies by Tire and Wheels
- Mfr # A127023005340042395012
- Zoro # G516020964
product price:Â
$
146.99
/ea
Free Shipping & Returns
Key Features
Tire Size
23 x 9.5-12 in
Tire Rim Dia.
12 in
Wheel Width
7 in
Hub Color
Cats Eye Gold
Wheel Diameter
23 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A127023005340042395012
- Zoro #
- G516020964
- UPC #
- 810173180603
- Country of Origin
- China
Dimensions
- Tire Size
- 23 x 9.5-12 in
- Tire Rim Dia.
- 12 in
- Wheel Width
- 7 in
- Wheel Diameter
- 23 in
- Tread Depth
- 0.197 MM
- Overall Length
- 23 in
Details
- Item
- Lawn Mower Wheel Assembly
- Hub Color
- Cats Eye Gold
- Hub Material
- Alloy Steel
- Includes
- Tire and Wheel Assembly(s)
- Wheel Backspacing
- 0 in
- Surface Finish
- Powder Coated
- Offset
- -0.752 in
- Aspect Ratio
- 0.74 IN
- For Use With
- ATV, Golf Carts
Description
Single Scag 23x9.50-12 Cougar Tiger Cub 48in Assemblies by Antego Tire and Wheels
- Tubeless
- OD 23.4", SW 9.1"
- Powder Coated
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.