Sample Amethyst Shell Honed Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-AMSH2X12STH-SM
- Zoro # G515482565
Limit 2 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-S-AMSH2X12STH-SM
- Zoro #
- G515482565
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 4 in
- Width
- 4 in
- Thickness
- 0.51 in
- Height
- 0.23 in
Details
- Material
- Marble
- Shape
- Square
- Color
- Amethyst Shell
- Finish
- Honed
Description
Make a bold statement with the Amethyst Shell 11" x 12" Marble Mosaic Wall Tile, where modern artistry meets natural elegance. Crafted in a captivating Amethyst Shell colorway, this tile features soft charcoal veining across a sculptural concave surface that creates a dynamic 3D effect. The honed finish enhances the smooth, velvety texture of the marble, offering a refined yet contemporary feel. Mesh-backed for easy installation, this mosaic tile is perfect for kitchen backsplashes, shower walls, fireplace surrounds, and dramatic feature walls. Combining architectural sophistication with natural stone beauty, it transforms any space into a luxurious visual experience.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Honed surface with moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.