Sample Castella Cambria Spire Honed Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-CACA3X12SPH-SM
- Zoro # G205838108
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-S-CACA3X12SPH-SM
- Zoro #
- G205838108
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Color
- Castella Cambria
- Finish
- Honed
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
- Shape
- Spire
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Elevate your design with the Castella Cambria Spire 10.63" x 12" honed marble mosaic tile, blending timeless elegance with modern geometric flair. Crafted from fine natural marble, this mosaic features an elongated spire shape with a soft white background and delicate dove gray veining, creating a serene and sophisticated look. Its versatile design can be installed vertically or horizontally, adding refined dimension to backsplashes, vanity walls, shower surrounds, and more. Suitable for both residential and light commercial applications, this durable and easy to maintain marble tile offers the perfect balance of classic beauty and contemporary style.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Honed surface with moderate variation in tone.
- Application: Suitable for floors, walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.