Sample Kavik Glossy Glass Subway Wall Tile
- Mfr # AKM-G-KAV2X6BSW-SM
- Zoro # G605837800
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-G-KAV2X6BSW-SM
- Zoro #
- G605837800
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Color
- Kavik
- Material
- Glass
- Finish
- Glossy
- Weight
- 2.9
- Package qty
- 1 Sample
- Shape
- Subway
Description
Kavik glass mosaic tile adds designer color, texture, and reflective depth to interior wall applications. The 14.75" x 11.5" mesh-mounted sheet combines a subway layout with a glossy surface for a finished look that elevates kitchen backsplashes, bathroom walls, shower walls, and accent features. Kavik tones and reflective beveled surfaces create dimensional light play, giving the installation depth and visual movement while supporting both classic and contemporary design styles. Beveled edges catch light beautifully to create added dimension and movement This mosaic format is designed for easier alignment during installation, helping create a polished result across small and large projects alike. Nonporous mosaic surface helps resist moisture in wet and humid spaces Durable glass mosaic surface offers long-lasting color, easy care, and everyday performance Mesh-mounted mosaic sheets support easier installation and alignment. Low-maintenance surface cleans easily with a soft cloth and non-abrasive household cleaner. This tile is a strong choice for design-forward renovations where standout color, shape, and texture matter as much as dependable everyday performance.
- Sample shows typical appearance but size, color, and features may vary
- Material: glass mosaic mounted on mesh backing for easier installation
- Kavik tones and reflective beveled surfaces create dimensional light play
- Use in kitchen backsplashes, bathroom walls, shower walls, and accent features
- Nonporous mosaic surface helps resist moisture in wet and humid spaces
- Mesh-mounted mosaic sheets support easier installation and alignment
- Durable glass mosaic surface offers long-lasting color, easy care, and everyday performance
- Beveled edges catch light beautifully to create added dimension and movement
- Low-maintenance surface cleans easily with a soft cloth and non-abrasive household cleaner
- Kavik tones add dimensional color and designer style for standout spaces
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.