Sample Linden Caballo Polished Porcelain Mosaic Floor and Wall Tile
- Mfr # AKN-P-LICA2X4SWP-SM
- Zoro # G805838614
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKN-P-LICA2X4SWP-SM
- Zoro #
- G805838614
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Porcelain
- Color
- Caballo
- Finish
- Polished
- Weight
- 2.9
- Application
- Floor&Wall
- Package qty
- 1 Sample
- Collection
- Linden
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Linden Caballo Porcelain Mosaic Tile presents elegant appeal with 2" x 4" polished porcelain mosaic tiles on mesh-mounted 12" x 12" sheets featuring soft warm cream and beige tones with subtle veining. Combining refined aesthetics with dependable durability, this tile delivers a sophisticated solution across diverse design applications. This mosaic tile captures the contemporary aesthetic of natural stone in a durable porcelain format, making it suitable for kitchens, living rooms, bedrooms, hallways, and bathrooms where its sophisticated yet versatile look complements applications such as accent walls, decorative backsplashes, and shower surrounds. The individual tiles create a geometric pattern that adds visual interest and depth to any surface, while the warm cream palette brings warmth and refinement to any room. The polished finish delivers a high-gloss, reflective surface that enhances light and creates an elegant, refined appearance. The mesh backing ensures easy installation and alignment, making the installation process straightforward and efficient. A PEI Rating of 3 ensures dependable performance in moderate residential and light commercial foot traffic environments; refer to specifications for commercial applications. Installation employs traditional thinset and grout methods on the mesh backing, with wet cutting or score-and-snap techniques available for customization. The waterproof porcelain composition ensures consistent performance in moisture-prone areas. Maintenance is straightforward-simple cleaning with water and a soft sponge preserves the polished surface; neutral pH cleaners are recommended for deeper cleaning. GREENGUARD Certified for healthier indoor air quality.
- Sample shows typical appearance but size, color, and features may vary
- Porcelain tile construction for durable, long-lasting floors and walls
- Coordinating warm beige tones with soft gray variation maintain cohesive travertine character.
- Designed for residential use in kitchens, bathrooms, and entryways. See specifications for commercial suitability.
- Waterproof construction designed for moisture-prone areas
- Traditional thinset and grout installation; wet cutting or score-and-snap recommended when cutting is required
- PEI Rating 3 rated for moderate residential and light commercial floor traffic environments
- Supports durable floor, wall, and countertop applications
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.