Splendor 11.81 in. x 11.81 in. Matte Blue Porcelain Mosaic Wall and Floor Tile 4.84 sqft/case, 5PK
- Mfr # IMPONXBLUMOS
- Zoro # G811637850
Key Features
Specifications
Details
- MFR #
- IMPONXBLUMOS
- Zoro #
- G811637850
- UPC #
- 840175542116
- Country of Origin
- China
- Material
- Porcelain
- Color
- Blue
- Tile Use
- Bathroom walls, Shower walls, Kitchen backsplash, Steam room, Patio and more
- Shape
- Basketweave
- Finish
- Matte
- Application
- Indoor/Outdoor
- Coverage Area
- 4.84
Dimensions
- Length
- 11.81 in
- Width
- 11.81 in
- Thickness
- 0.38 in
- Size
- 11.81 in x 11.81 in
Description
Indulge in the captivating charm of our onyx blue mosaic porcelain tiles, replicating the semi-precious gemstone appearance in every intricate piece! Perfect for indoor and outdoor installations, these tiles infuse your space with an enchanting elegance. This mosaic can transform your walls into an artistic canvas with their breathtaking gemstone-style in your living room, kitchen, lobby, or bathroom. Envision it as a colorful backsplash behind your stove that redefines the heart of your home with both beauty and practicality! This mosaic tile makes an impact when used as a stunning gemstone-inspired mosaic floor in your entryway, welcoming guests into a world of opulence. Immerse yourself in the allure of gemstone aesthetics and redefine luxury in every inch of your environment!
- Dimension: Tile: 11.81 x 11.81", Thickness: 9.5 mm, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.84
- Porcelain material with Matte finish
- Recommended Use: Bathroom walls and floors, Showers walls and floors, Kitchen backsplash, Steam rooms, Pools, Patio and more
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Attached to mesh back for easy installations
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.