Sample Luce di Mare Glossy Glass Mosaic Wall Tile
- Mfr # AKM-G-LUDI12X12IL-SM
- Zoro # G205837293
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-G-LUDI12X12IL-SM
- Zoro #
- G205837293
- UPC #
- -
- Country of Origin
- China
- Color
- Luce di Mare
- Material
- Glass
- Finish
- Mixed
- Weight
- 2.9
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Create a striking focal point with the Luce di Mare Interlocking Random-Sized 11.81" x 11.81" glass mosaic sheet tile, featuring captivating layered green tones that radiate brilliance and depth. The sleek, linear interlocking design adds texture and visual rhythm, infusing modern charm with a touch of luxury. Perfect for backsplashes, shower walls, fireplace surrounds, and other vertical applications, this glass tile reflects light beautifully to enhance both minimalist and eclectic interiors. Mounted on mesh-backed sheets for easy installation, it delivers a polished, professional finish for residential and commercial spaces alike. Whether as a bold statement piece or a refined accent, this tile brings fresh personality and enduring elegance to your design.
- Sample shows typical appearance but size, color, and features may vary
- Material: Glass mosaic, mounted on mesh backing for easy installation
- Finish: Glossy - high-sheen surface with noticeable light reflection and slight variation in tone
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
- Indoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.