Skosh 11.6 in. x 11.6 in. Glossy Dark Green Glass Mosaic Wall and Floor Tile 18.69 sqft/case, 20PK
- Mfr # APLNB88GN436A
- Zoro # G611637913
Key Features
Specifications
Details
- MFR #
- APLNB88GN436A
- Zoro #
- G611637913
- UPC #
- 840175582693
- Country of Origin
- China
- Color
- Green
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 18.69
Dimensions
- Length
- 11.6 in
- Width
- 11.6 in
- Thickness
- 4.06 in
- Size
- 11.6 in x 11.6 in
Description
Displaying a dynamic yet dramatic color, this dark emerald green tile comes in a highly reflective surface to give your rooms a modern elegant and relaxing appeal. Often associated with health and rejuvenation, green tile is an uplifting choice for any room of the home. It’s unmatched in its ability to bring life to an interior, representing the balanced tones of nature. Use this green mosaic to promote a feeling of wellness in the bathroom, spa or shower. It can also be an accent to your rooms when mixed with crisp white and gray tones for a space that still feels light and airy, but featuring a vibrant splash of color. This deep green tile will also make your wooden accents and furniture pop more than if they were just set against a white backdrop! Approved for indoor and outdoor installations as well as submerged areas such as pools, fountains and more!.
- Dimension: Tile: 11.6x11.6" , Thickness: 4.06 mm, Sq ft per sheet: 0.93, Sheets per box: 20, Sq ft per box: 18.69
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.