Sample Marzana Almond travertine Tumbled Pavers
- Mfr # AKLTPMARALMO10KT-SM
- Zoro # G205838610
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKLTPMARALMO10KT-SM
- Zoro #
- G205838610
- UPC #
- -
- Country of Origin
- Türkiye
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Details
- Material
- Travertine
- Color
- Almond
- Finish
- Tumbled
- Weight
- 2.9
- Application
- Floor & Wall
- Package qty
- 1 Sample
- Collection
- Marzana
Description
Transform your patio or walkway with 16 sq. ft. pattern-tumbled natural stone pavers from the Marzana collection, evoking the enduring charm of classic European style. Suitable for both indoor and outdoor use, these durable stone tiles showcase a rich blend of subtle hues that add depth and character to any space. Each set features a harmonious mix of rectangular and square tiles arranged in a classic Versailles pattern, bringing timeless elegance to your floors. The tumbled finish offers a gently weathered, rustic texture that seamlessly integrates with natural surroundings, crafting an inviting and authentic ambiance. Note: Inspect all tiles before installation. Natural stone products inherently lack uniformity and are subject to variation in color, shade, and finish. It is recommended to blend tiles from different boxes when installing. Natural stones may be characterized by dry seams and pits that are often filled. The filling can work its way out and it may be necessary to refill these voids as part of a normal maintenance procedure. All-natural stone products should be sealed with a penetrating sealer. After installation, the vendor disclaims any liabilities. This contractor-grade tile in almond tones is engineered for efficient installation and long-term performance. The textured surface enhances depth and helps conceal minor installation variations, supporting a clean, professional finish across feature walls, fireplace facades, accent walls, backsplash, and exterior cladding. Designed for nan use, it performs reliably in residential and commercial environments. The pattern format improves installation speed, reduces cutting, and minimizes labor time on site. Built from durable travertine, it resists wear, maintains color integrity, and performs in high-traffic and exposed conditions. Its low-maintenance surface reduces callbacks and long-term upkeep, making it a dependable choice for contractors and installers seeking consistent, job-ready materials.
- Sample shows typical appearance but size, color, and features may vary
- Material: Natural stone paver for long-lasting durability and strength
- Finish: Tumbled surface with natural color and texture variation
- Application: Suitable for patios, pool decks, walkways, driveways, and other outdoor spaces
- Coordinating Copings: Matching copings available for a cohesive finish around pools, steps, and wall edges
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.