Sample Parkland Mahone Waterproof Rigid Core Luxury Vinyl Plank Flooring
- Mfr # AKVRCMAHO9X60-6520-SM
- Zoro # G805837716
Limit 3 per order
Key Features
Specifications
Product Information
- MFR #
- AKVRCMAHO9X60-6520-SM
- Zoro #
- G805837716
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 12
- Thickness
- 0.6 in
- Width
- 10
Details
- Color
- Mahone
- Material
- Lvt
- Finish
- Low Gloss
- Weight
- 2.9
- Application
- On Grade (Ground Level)
- Collection
- Parkland
- Package qty
- 1 Sample
Description
Parkland Mahone Luxury Vinyl Plank Flooring delivers contemporary dark brown character with superior performance for demanding residential and commercial environments. The 9 in. x 60 in. format showcases dark brown tones with natural knots and grains that provide superior durability for high-traffic spaces while maintaining refined aesthetics. The 6.5mm total thickness with pre-attached engineered pad provides comfortable underfoot support while reducing sound transmission, creating a quieter and more pleasant living environment. A commercial-grade 20mil wear layer delivers superior protection against scratches, scuffs, and everyday wear, making this flooring ideal for both residential and commercial environments where durability is paramount. Custom beveled edges enhance plank definition for a refined, finished appearance. The rigid core construction provides exceptional stability and durability, making this flooring suitable for installation on, above, or below grade throughout your home. The 100% waterproof vinyl material offers complete protection against moisture, making this flooring ideal for kitchens, bathrooms, basements, living areas, and other moisture-prone spaces. This flooring is compatible with radiant heating systems, allowing you to enjoy warm floors during cold months while maintaining the beautiful wood-look aesthetic. With no acclimation technology, installation can happen immediately without waiting periods or special preparation. The locking system makes installation straightforward without adhesives or specialized tools, accessible for both DIY projects and professional installation. Environmental certifications including FloorScore demonstrate commitment to sustainable practices and responsible manufacturing. Coordinating trim pieces including end caps, stair noses, reducers, and T-molding are available to create seamless transitions and complete your project professionally.
- Sample shows typical appearance but size, color, and features may vary
- Luxury vinyl plank construction with rigid core for stability and durability
- Rich dark brown tones with natural knots and graining for true wood-look aesthetics
- Ideal for residential and commercial environments, including kitchens baths, and entryways across all grade levels
- Waterproof construction for dependable performance throughout the home
- Locking system allows for immediate installation
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.