Sample Ridgecrest Brookhaven Waterproof Rigid Core Luxury Vinyl Plank Flooring

  • Mfr # AKVRCBR9X72-1230-SM
  • Zoro # G822773196
product price: 
$
8.59
/ea
Sold in multiples of 2 for $17.18

Limit 2 per order

Zoro's best price: not eligible for any other offers or promotions

Key Features

Color
Brookhaven
Collection
Ridgecrest
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
AKVRCBR9X72-1230-SM
Zoro #
G822773196
UPC #
-
Country of Origin
Viet Nam
Color
Brookhaven
Collection
Ridgecrest

Description

Warm honey-blonde tones with gentle knots and subtle grain variation define Ridgecrest Brookhaven, offering a light wood aesthetic that complements both classic and contemporary spaces. Each 9" x 72" plank with a refined matte finish and pressed bevels creates a continuous, balanced surface, while ultra-realistic embossing enhances tactile texture and visual depth. The waterproof wood composite core provides a softer, warmer, and more cushioned feel underfoot than traditional rigid vinyl while maintaining stable performance, and the 30-mil wear layer delivers protection against scratches, spills, and everyday wear. An attached natural cork backing adds comfort, reduces noise, and compensates for minor subfloor irregularities, with the drop-lock system enabling simple installation over most existing floors without acclimation.


  • Sample shows typical appearance but size, color, and features may vary
  • Wood Look: Natural tones and lifelike grain with subtle texture for a true wood aesthetic
  • Size & Thickness: Approximately 9" x 72" planks, 12mm total thickness
  • Coverage: 22.45 sq. ft. per case with 5 pieces per case, case weight approx. 52.95 lbs.
  • Wear Layer: 30MIL wear layer offers commercial-grade strength for demanding environments
  • Quiet Comfort: A wood composite (WPC) core and natural cork backing work together to soften footsteps, reduce noise, and provide comfortable subfloor coverage.
  • Easy Installation: Drop-lock system installs over most subfloors and is approved for on, above, or below grade use. No glue or acclimation required
  • Waterproof Design: 100% waterproof, pet friendly, and stain resistant for easy cleaning and low-maintenance living
  • Applications: Suitable for indoor, temperature-controlled areas including kitchens, bathrooms, laundry rooms, and offices
  • Certifications: GREENGUARD Gold, FloorScore certifications ensure healthier indoor air quality and eco-friendly materials
  • Accessories: Complete your project with coordinating trims for a seamless, professional finish
  • Order Extra: Add 10% more to allow for cuts, waste, and pattern alignment

Restrictions

This item has been restricted from sale in the following states: AK, HI, PR, VI, GU

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.