Sample SereniSlats Bark Acoustic Wood Slat Wall Panel
- Mfr # AKM-W-SEBA9.5X94.5SL-SM
- Zoro # G812468095
Limit 2 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-W-SEBA9.5X94.5SL-SM
- Zoro #
- G812468095
- UPC #
- -
- Country of Origin
- China
Dimensions
- Width
- 5"
- Length
- 9.5"
- Depth
- 0.47"
Details
- Item
- Wall Panel Sample
- Application
- Wall, lobby, conference rooms, hallways. reception area, executive offices, and main atrium.
- Finish
- Prefinished
- Material
- Wood
- Color
- Bark
- Collection
- SereniSlats
Description
SereniSlats Bark acoustic wood slat wall panel brings modern texture and sound control to interior spaces. Each panel measures 9.5 in. x 94.5 in. and combines natural wood slats with acoustic backing to help reduce echo and improve clarity in ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls. Bark wood tones bring warmth, texture and a modern architectural finish. 3D fluted slats with acoustic backing help reduce echo and add architectural depth. Installation is straightforward on walls or ceilings with basic tools, and the panel creates a clean architectural backdrop for residential or commercial projects. Low-VOC construction, easy upkeep and a refined fluted profile make this panel a smart choice for stylish interior upgrades.
- Sample shows typical appearance but size, color, and features may vary
- Natural wood slats with acoustic fiber backing for sound absorption and visual texture
- Bark wood tones bring warmth, texture and a modern architectural finish
- Ideal for home theaters, offices, studios, bedrooms, media rooms and feature walls
- Designed for interior wall and ceiling applications in dry areas
- Quick to install on walls or ceilings using basic tools; includes 32 black screws for a clean, seamless finish
- Built for everyday interior use with stable acoustic backing; GREENGUARD Certified
- 3D fluted slats with acoustic backing help reduce echo and add architectural depth
- Low-maintenance wall panel; dust or wipe clean as needed
- Creates a warm, modern feature wall with clean vertical lines and acoustic comfort
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.