Sample Sienna Crest Matte Travertine Mosaic Wall Tile
- Mfr # AKM-SM-SICR4X12LI-SM
- Zoro # G005837547
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-SM-SICR4X12LI-SM
- Zoro #
- G005837547
- UPC #
- -
- Country of Origin
- China
- Material
- Travertine
- Color
- Sienna Crest
- Finish
- Tumbled
- Weight
- 2.9
- Application
- Wall
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
Elevate your interiors with the sophisticated allure of Sienna Crest 4x12 Listello Mosaic Tile. This exquisite mesh-backed tile artfully combines the natural beauty of metals and stones in warm beige, rich copper, and earthy browns, creating a stunning mosaic perfect for adding texture and warmth. Ideal for residential spaces, it transforms kitchen backsplashes and bathroom walls into elegant statements of style. Crafted for easy installation and lasting appeal, this tile invites you to blend creativity with refined craftsmanship for a truly captivating space.
- Sample shows typical appearance but size, color, and features may vary
- Material: Travertine mosaic, mounted on mesh backing for easy installation
- Finish: Tumbled surface with slight variation in tone
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms
- Indoor/Outdoor Use: Not frost-resistant; suitable for exterior areas exposed to sun and rain, but not recommended for snow or freezing conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.