Sample Skylore Polished Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-SKY2X6SWP-SM
- Zoro # G115839691
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKM-S-SKY2X6SWP-SM
- Zoro #
- G115839691
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Shape
- Rectangle
- Color
- Skylore
- Finish
- Polished
- Application
- Floor (Residential), Wall, Backsplash
Dimensions
- Length
- 6 in
- Width
- 2 in
- Thickness
- 0.39 in
- Size
- 2 in x 6 in
Description
The 2" x 6" Skylore subway mosaic tile combines timeless sophistication with gentle, cloud-like movement. Set on a cool white marble base, its polished surface is accented by graceful veins in blue, gray, and other dynamic hues that add depth and visual interest. Mounted on a mesh backing for fast, precise installation, this versatile marble mosaic is perfect for enhancing kitchen backsplashes, statement feature walls, and residential floors. Its elegant design and natural stone beauty make it an exceptional choice for both classic and contemporary interiors.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished - high-gloss surface with a bright, reflective appearance and substantial variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.