Light Beige 12x12 Crema Marfil Polished Floor and Wall Mosaic Tile 4.83 sqft/case, 5PK
- Mfr # APLVL88G14PA
- Zoro # G011320286
Key Features
Specifications
Details
- MFR #
- APLVL88G14PA
- Zoro #
- G011320286
- UPC #
- 840175529322
- Country of Origin
- China
- Material
- Crema Marfil
- Shape
- Hexagon
- Color
- Light Beige
- Tile Use
- bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Finish
- Polished
- Application
- Indoor/Outdoor
- Coverage Area
- 4.83 sq. ft
Dimensions
- Length
- 11.8 in
- Width
- 11.8 in
- Thickness
- 0.37 in
Description
This marble tile is proof that beige doesn’t translate to boring when it’s used in a captivating geometric pattern! Fluid to the eye but durable to the touch, Crema Marfil hexagon tile is a beloved choice for commercial and residential designs because of its timeless beauty. Creating a very unique look even from a distance, this hexagon mosaic tile combines the elegant beauty of marble with a fun honeycomb pattern. If you want to bring a level of interest to your bathroom, living room or entryway with an accent wall, this mosaic tile creates a neutral flowing pattern with a look that will last!. The soft color variation and grains found in natural stone makes this hexagon tile look like a true artwork created from the earth. Use this hexagon mosaic tile as vanity backsplash to give a pop of pattern to an otherwise lifeless bathroom. Punch up a neutral kitchen design with a beehive backsplash decor without changing the calm color scheme. Its soft pale color can mesh well with different decorating styles from minimalist to classic, modern and even farmhouse.
- Weight and Dimension: Individual Tile: 1.9-in x 1.9-in, Mosaic Tile: 11.8-in x 11.8-in, Thickness: 0.375-in, Sq ft per sheet: 0.97, Sheets per box: 5, Sq ft per box: 4.83
- Try it before you buy it: We highly recommend to purchase a sample tile before making a purchase. It is the best option to make a perfect color/pattern decision.
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: bathroom walls, bathroom floors, kitchen backsplash, shower walls, shower floors, steam rooms and more
- Attached to a mesh backing for easy installation
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.