Sample Skylore Round Polished Marble Mosaic Floor and Wall Tile
- Mfr # AKM-S-SKY12X12RDP-SM
- Zoro # G815482593
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKM-S-SKY12X12RDP-SM
- Zoro #
- G815482593
- UPC #
- -
- Country of Origin
- China
- Material
- Marble
- Shape
- Round
- Color
- Skylore
- Finish
- Polished
Dimensions
- Length
- 4 in
- Width
- 4 in
- Thickness
- 0.39 in
- Height
- 0.27 in
Description
Brighten your space with the joyful sophistication of Skylore polished marble tile, a 12" x 12" round mosaic that blends refreshing aquamarine tones with delicate veining and subtle speckles for captivating depth. The charming circular pattern brings a playful yet refined touch, making it perfect for creating spa-like bathrooms, stylish kitchen backsplashes, or inviting feature walls. Designed with a convenient mesh backing for effortless installation, this versatile tile enhances both residential and commercial spaces with a refreshing contemporary flair and timeless elegance.
- Sample shows typical appearance but size, color, and features may vary
- Material: Marble mosaic, mounted on mesh backing for easy installation
- Finish: Polished - high-gloss surface with a bright, reflective appearance and moderate variation in tone
- Application: Suitable for residential floors, walls, backsplashes, shower surrounds, fireplace facades and decorative accents
- Water Performance: Water-resistant; appropriate for wet areas such as kitchens and bathrooms, natural stone requires sealing.
- Indoor/Outdoor Use: Frost-resistant and approved for both interior and exterior installations, including freeze-thaw conditions
- Maintenance: Seal periodically and clean with a pH‐neutral cleaner; avoid harsh chemicals
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.