Sample Terraforma Marin Gloam Manufactured Stacked Stone Look Wall Tile
- Mfr # AKPLPCTERMAGL6N-SM
- Zoro # G116035870
Limit 2 per order
Key Features
Specifications
Details
- MFR #
- AKPLPCTERMAGL6N-SM
- Zoro #
- G116035870
- UPC #
- -
- Country of Origin
- Türkiye
- Material
- Concrete
- Shape
- Rectangle
- Color
- Marin Gloam
- Finish
- Natural
- Collection
- Terraforma
Dimensions
- Length
- 4 in
- Width
- 4 in
- Thickness
- 0.5 in
Description
Terraforma Marin Gloam stacked stone panels are designed to enhance indoor and outdoor vertical surfaces with a clean, professional finish and long-lasting performance. Featuring rich, natural Marin Gloam tones with subtle variation, these panels create depth, texture, and visual interest across feature walls, fireplace facades, accent walls, and exterior cladding in both residential and light commercial applications. The split-face surface adds dimension and shadow, delivering a realistic stone appearance that elevates architectural details. Built for durability, these manufactured stone panels are engineered to maintain their color and structural integrity over time, even in demanding environments. Their low-maintenance surface requires minimal upkeep, making them a practical choice for projects focused on long-term performance and reliability. Designed for efficient installation, the flat panel format allows for streamlined placement, helping reduce installation time and minimize on-site adjustments for professional contractors. Consistent sizing supports a smooth, uniform finish across larger surfaces. Suitable for both interior and exterior use, Terraforma Marin Gloam panels perform reliably across a wide range of applications, from living spaces and entryways to outdoor features and building facades. , they provide lasting value and deliver a durable, finished architectural look that enhances any space.
- Sample shows typical appearance but size, color, and features may vary
- Material & Finish: Concrete panels with a natural finish with a raw, unpolished surface
- Application: Ideal for accent walls, fireplaces, columns, outdoor kitchens, backsplashes, and other vertical installations
- Corners: Matching corner pieces available for refined edges
- Indoor/Outdoor Use: Approved for interior and exterior vertical applications; frost resistant when properly sealed and installed
- Maintenance: Seal periodically to protect against stains and weathering; clean with a pH‐neutral cleaner
- Overage Recommendation: Order at least 10% extra to account for cuts, waste, and layout adjustments
- Certification: GREENGUARD Certified for low chemical emissions and healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.