Sample Tux Hive Matte Porcelain Mosaic Floor and Wall Tile
- Mfr # AKM-P-TUX1X1HIM-SM
- Zoro # G812092191
Limit 2 per order
Key Features
Specifications
Product Information
- MFR #
- AKM-P-TUX1X1HIM-SM
- Zoro #
- G812092191
- UPC #
- -
- Country of Origin
- Malaysia
Dimensions
- Length
- 4"
- Width
- 4"
- Thickness
- 0.24"
Details
- Material
- Porcelain
- Color
- Tux
- Shape
- Hive
- Finish
- Matte
- Application
- Floor And Wall
Description
Tux Hive 12 in. x 12 in. Matte Porcelain Mosaic Floor and Wall Tile delivers white and black tones in a matte finish for the high-impact tile installations customers search for online. The hive-style hexagon layout creates graphic geometric movement that stands out on floors, shower walls, and decorative accents. Designed for bathrooms, kitchens, backsplashes, shower surrounds, accent walls, and select residential floors, it delivers versatile performance. This waterproof porcelain mosaic is easy to clean, mesh backed for easier installation, and durable enough for indoor or outdoor use, including wet areas and freeze-thaw conditions. It is a smart choice for customers searching geometric floor and wall tile with a modern two-tone look.
- Sample shows typical appearance but size, color, and features may vary
- Porcelain mosaic mounted on mesh backing with a matte finish.
- White and black tones create bold contrast with graphic impact.
- Ideal for bathrooms, kitchens, showers, backsplashes, accent walls, and select residential floors.
- Waterproof porcelain suitable for wet areas and approved for indoor or outdoor use.
- Mesh-backed sheets help speed layout and installation with thinset and grout.
- Durable porcelain supports residential floor and wall use and resists freeze-thaw exposure.
- The hive layout uses contrasting hexagons to add graphic geometric interest.
- Easy to clean with mild soap and water; no special maintenance required.
- High-contrast pattern brings bold energy to modern and Art Deco-inspired rooms.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.