Sample Urban District Mixed Glass Metal Blend Mosaic Wall Tile
- Mfr # AKM-GM-URDI12X12SQ-SM
- Zoro # G405837659
Limit 3 per order
Key Features
Specifications
Details
- MFR #
- AKM-GM-URDI12X12SQ-SM
- Zoro #
- G405837659
- UPC #
- -
- Country of Origin
- China
- Color
- Urban District
- Material
- Mosaic
- Finish
- Mixed
- Weight
- 2.9
- Package qty
- 1 Sample
Dimensions
- Length
- 12
- Width
- 10
- Thickness
- 0.6
Description
The Urban District 12" x 12" Mosaic Tile blends raw texture with refined brilliance, combining aged metal, frosted glass, and crystallized finishes in a striking mesh-mounted sheet. Its mix of tones and textures creates a bold yet balanced look, bringing industrial warmth and modern edge to any design. Frost-resistant and crafted for durability, this versatile mosaic is ideal for accent walls, fireplace surrounds, and backsplashes both indoors and outdoors. Perfect for residential and commercial spaces, it adds depth, light, and architectural character while ensuring easy installation and long-lasting style.
- Sample shows typical appearance but size, color, and features may vary
- Material: Glass, metal blend mosaic, mounted on mesh backing for easy installation
- Application: Suitable for walls, backsplashes, shower surrounds, fireplace facades, and decorative accents
- Finish: Mixed surface with moderate variation in tone
- Water Performance: Waterproof and ideal for wet areas such as kitchens and bathrooms
- Indoor Use: Approved for interior applications only; not intended for outdoor installation
- Maintenance: Durable, non-porous surface requires minimal upkeep; clean with a damp cloth and mild detergent
- Overage Recommendation: A minimum of 10% overage is recommended to account for cuts, waste, and pattern alignment during installation
- Certification: GREENGUARD Certified for healthier indoor air quality
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.