Celestial 12 in. x 12 in. Glossy Old Rose Red Glass Mosaic Wall and Floor Tile 20 sqft/case, 20PK
- Mfr # APLST88RD212A
- Zoro # G111637406
Key Features
Specifications
Details
- MFR #
- APLST88RD212A
- Zoro #
- G111637406
- UPC #
- 840175584185
- Country of Origin
- China
- Color
- Red
- Tile Use
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
- Material
- Glass
- Shape
- Uniform square
- Finish
- Glossy
- Coverage Area
- 20
Dimensions
- Length
- 12 in
- Width
- 12 in
- Thickness
- 4.06 in
- Size
- 12 in x 12 in
Description
If you haven’t already embraced this soft, carefree color, now might be the time! Use this pink shade to create an exclusively positive and feminine ambiance in your home or business. Featuring striking shade variations with a jewel toned pink palette along with strokes of white, this mosaic tile will display a rich appeal in your space. Make a statement of feminine opulence with this mosaic tile as your next backsplash or statement wall. Insert a rich pink wall design that looks like a gemstone, creating a stunning and elegant visual indoors and out. This tile is approved for interior and exterior design projects, allowing you to breathe a lovely pink shade into any setting you desire. Be it your living room, commercial lobby, spa, pool - pink tile is guaranteed to elevate your style, regardless of whether you use it in small or large doses.
- Dimension: Tile: 12x12", Thickness: 4.06 mm, Sq ft per sheet: 1, Sheets per box: 20, Sq ft per box: 20
- Glass material with Glossy finish
- Residential and commercial use
- We recommend adding 10% of material to account for any cuts, corners, waste or future replacement needs
- Recommended Use: Bathroom wall, Bathroom floor, Shower wall, Kitchen backsplash, Steam room, Swimming pools, Patio, Garage and more
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.