Shop ACKLAND

Stainless Steel Sink Grid 19.7 in. x 14.7 in. (Single Bowl)

  • Mfr # AKKSG-16-2318-HC-SB
  • Zoro # G315188834

product price: 
$
77.49
/ea
Zoro's best price: not eligible for any other offers or promotions

Key Features

Overall Length
23 in
Overall Width
19 in
Material
Stainless Steel
Color
Gray-Light
Collection
SleekSteel
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
AKKSG-16-2318-HC-SB
Zoro #
G315188834
UPC #
-
Country of Origin
Thailand

Dimensions

Overall Length
23 in
Overall Width
19 in

Details

Item
Sink Grid
Material
Stainless Steel
Color
Gray-Light
Collection
SleekSteel

Description

Bring thoughtful design to the basin with this custom fit grid, artfully crafted for the single bowl sink. Made to fit a 23 x 18 configuration, this stainless steel sink grid creates a functional, raised workspace that protects the basin from scratches, dents, and daily wear. Its open wire design allows for smooth water drainage while providing sturdy support for dishwashing, rinsing produce, or prepping meals. Finished in polished stainless steel, the grid adds a refined touch of structure beneath your sink’s surface, offering a balance of beauty, durability, and quiet utility that complements both modern and transitional kitchen designs.


  • Includes: 1 sink grid
  • Configuration: Single-bowl grid
  • Dimensions: 23 in. L x 18 in. W
  • Material: Stainless steel for durability and rust resistance
  • Features: Protects the sink surface from scratches; allows water to drain freely beneath dishes
  • Compatible with Ackland Single Bowl Stainless Steel Handcrafted 23 in. x 18 in. sink
  • Maintenance: Remove for cleaning; rinse and dry to maintain appearance

Restrictions

This item has been restricted from sale in the following states: AK, GU, HI, PR, VI

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.